This product requires certification to purchase.

1/2 in. Automatic Air Vent

You last purchased this on
 
Caleffi North America

Minical® 1/2 in. Automatic Air Vent

  • Fast #
  • Part #C502043A
  • Item #4532162
  • Manufacturer Part #502043A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

Minical® 1/2 in. Automatic Air Vent

  • Fast #
  • Part #C502043A
  • Item #4532162
  • Manufacturer Part #502043A
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

Collection:
Minical®
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass
Maximum Temperature:
250
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov