This product requires certification to purchase.

1 in. 300 psi Eco Brass® F1807 Pressure Regulator Valve

You last purchased this on
 
Caleffi North America

PresCal™ 1 in. 300 psi Eco Brass® F1807 Pressure Regulator Valve

  • Fast #
  • Part #C535760HA
  • Item #7829650
  • Manufacturer Part #535760HA
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

PresCal™ 1 in. 300 psi Eco Brass® F1807 Pressure Regulator Valve

  • Fast #
  • Part #C535760HA
  • Item #7829650
  • Manufacturer Part #535760HA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unique noise reducing pressure balanced cartridge
  • Low friction, anti-scale moving parts
  • High flow seat design
  • Dial indicator with direct readout
  • Replaceable cartridge
  • Integral stainless steel filter
  • Adjustment locking screw
  • Optional outlet pressure gauge
  • Protective cover made from UV stabilized ABS
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1003
ASTM:
ASTM F-1807
CSA Certified:
CSA B356
Collection:
PresCal™
End Connection 1:
F1807
End Connection 2:
F1807
End Connections:
F1807
Flow Rate:
19 gpm
Height:
4-1/2 in
Material:
Forged Brass, Rubber
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Valve Size:
1 in
Valve Type:
Pressure Regulator Valve