3/4 in. Sweat Hydronic Pressure Control Valve Brass
QuickSetter+™ 132 Series 3/4 in. Sweat Hydronic Pressure Control Valve Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Length:
- 8-7/16 in
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Pressure Regulating Valve