FNPT Hydronic Mixing Valve 195F
TankMixer™ 520 Series FNPT Hydronic Mixing Valve 195F
Frequently Purchased Together
Product Details
Product Details
- Adjustment temp range: 95° - 150°F
- Max working pressure (static): 150 psi
- Max working pressure (dynamic): 75 psi
- Max inlet temp: 195°F
- Min flow for optimum performance: 0.5 gpm
- Gauge scale: 30° - 210°F
- Gauge accuracy: ±6°F
- Gauge dial: 2 in. diameter
- Inlet: ¾ in. NPT female union connections
- Outlets: ¾ in. NPTM, press or sweat union connections
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- Collection:
- TankMixer™ 520 Series
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Length:
- 18 in
- Maximum Temperature:
- 195
- Media:
- Water
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Mixing Valve