This product requires certification to purchase.

3/4 in. FNPT Hydronic Mixing Valve Brass

Caleffi North America

ThermoSetter™ 116 Series 3/4 in. FNPT Hydronic Mixing Valve Brass

  • Fast #
  • Part #C116150AC
  • Item #7829939
  • Manufacturer Part #116150AC
5 out of 5 Customer Rating
Brand image
Caleffi North America

ThermoSetter™ 116 Series 3/4 in. FNPT Hydronic Mixing Valve Brass

  • Fast #
  • Part #C116150AC
  • Item #7829939
  • Manufacturer Part #116150AC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
Collection:
ThermoSetter™ 116 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
Yes
IAPMO Listed:
No
Length:
5-5/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Hydronic Mixing Valve