3/4 in. FNPT Mixing Valve
ThermoSetter™ 3/4 in. FNPT Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-635
- Application:
- Commercial
- Collection:
- ThermoSetter™
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 5-5/8 in
- Maximum Temperature:
- 195
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Thermal Balancing Valve
- WaterSense Labeled:
- No