240V INV Floor 24 V NC 2 WAY Zone Valve & Actuator
Z-one™ 240V INV Floor 24 V NC 2 WAY Zone Valve & Actuator
Frequently Purchased Together
Product Details
Product Details
- 18" wire connection
- Parts Warranty: 2 Years
Specifications
- Collection:
- Z-one™
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Material:
- Brass
- Maximum Temperature:
- 240
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Hot Water
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 240V