This product requires certification to purchase.

California Energy Commission Not Registered 2.5 Push Button FULL Spray Hand Shower White

You last purchased this on
 

California Energy Commission Not Registered 2.5 Push Button FULL Spray Hand Shower White

  • Fast #
  • Part #D462PBBX
  • Item #23569
  • Manufacturer Part #462PBBX
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

California Energy Commission Not Registered 2.5 Push Button FULL Spray Hand Shower White

  • Fast #
  • Part #D462PBBX
  • Item #23569
  • Manufacturer Part #462PBBX
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include
  • ADA compliant
  • Perfect for shampoo/soap-up, bathing a child or pet.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
2.5 gpm
Height:
2 in
Length:
82 in
Width:
3 in