This product requires certification to purchase.

California Energy Commission Not Registered Not For Potable Use 2 Handle Cross 8 Gooseneck SINK Faucet Chrome

This product has been replaced by

Zurn Polished Chrome Two Handle Cross Wall Mount Service Faucet
Zurn Two Handle Cross Wall Mount Service Faucet in Polished Chrome
Manufacturer Part #Z842C2-XL
You last purchased this on
 

California Energy Commission Not Registered Not For Potable Use 2 Handle Cross 8 Gooseneck SINK Faucet Chrome

  • Fast #
  • Part #ZZ842C2
  • Item #2847661
  • Manufacturer Part #Z842C2
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Zurn Polished Chrome Two Handle Cross Wall Mount Service Faucet
Zurn Two Handle Cross Wall Mount Service Faucet in Polished Chrome
Manufacturer Part #Z842C2-XL

California Energy Commission Not Registered Not For Potable Use 2 Handle Cross 8 Gooseneck SINK Faucet Chrome

  • Fast #
  • Part #ZZ842C2
  • Item #2847661
  • Manufacturer Part #Z842C2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Chrome-plated cast brass body with 3/8" short swivel inlets providing adjustable centers from 7-1/4" to 8-3/4"
  • Three year warranty
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

CEC Compliant:
Not for Sale in CA
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov