This product requires certification to purchase.

3/4 in. FIP Wall Mount Roman Tub Faucet Valve

You last purchased this on
 
California Faucets

3/4 in. FIP Wall Mount Roman Tub Faucet Valve

  • Fast #
  • Part #C75WR
  • Item #3103712
  • Manufacturer Part #75-W-R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
California Faucets

3/4 in. FIP Wall Mount Roman Tub Faucet Valve

  • Fast #
  • Part #C75WR
  • Item #3103712
  • Manufacturer Part #75-W-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Installation Type:
Wall Mount
Proposition 65:
Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No