This product requires certification to purchase.

Air Activation Switch in Black

California Faucets

Davoli™ Air Activation Switch in Black

  • Fast #
  • Part #CAL9615
  • Item #9318361
  • Manufacturer Part #9615
4.8 out of 5 Customer Rating
Brand image
California Faucets

Davoli™ Air Activation Switch in Black

  • Fast #
  • Part #CAL9615
  • Item #9318361
  • Manufacturer Part #9615
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes 5 ft flexible tubing
  • Control box has dual outlets
  • One outlet is always "on" except when air switch is activated
  • For use with 9611-K10, 9611-K30, 9611-K50, and 9611-K80 trim & switch
  • Requires Certification

Specifications

Brand Model Compatibility:
9611-K10, 9611-K30, 9611-K50, 9611-K80
Collection:
Davoli™
Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Air Switch