This product requires certification to purchase.

Tub Spout for 30K and 31K in Antique Brass Flat

You last purchased this on
 
California Faucets

Descanso Tub Spout for 30K and 31K in Antique Brass Flat

  • Fast #
  • Part #CTS30K30ANF
  • Item #9370478
  • Manufacturer Part #TS-30K-30-ANF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
California Faucets

Descanso Tub Spout for 30K and 31K in Antique Brass Flat

  • Fast #
  • Part #CTS30K30ANF
  • Item #9370478
  • Manufacturer Part #TS-30K-30-ANF
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Flat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 6-5/16" wall to center.
  • Max flow rate: 16gpm at 60 psi.
  • For series: 30K & 31K.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Brand Model Compatibility:
30K, 31K
CSA Certified:
CSA B125
Collection:
Descanso
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass Flat
Faucet Part Type:
Tub Spout
Flow Rate:
16 gpm
Height:
2-31/100 in
Length:
6-5/16 in
Material:
Brass
Spout Reach:
6-11/25 in
Tub Spout Reach:
6-11/25 in
Width:
1 in