This product requires certification to purchase.

Multi Function Hand Shower in Satin Bronze

You last purchased this on
 
California Faucets

Multi Function Hand Shower in Satin Bronze

  • Fast #
  • Part #CHS08325SBZ
  • Item #9369786
  • Manufacturer Part #HS-083.25-SBZ
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
California Faucets

Multi Function Hand Shower in Satin Bronze

  • Fast #
  • Part #CHS08325SBZ
  • Item #9369786
  • Manufacturer Part #HS-083.25-SBZ
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1/2" MIP inlet
  • 3 function handshower: rain, air, & massage
  • Self-cleaning rubber jets
  • Brass body
  • 4-1/16" diameter, gray face
  • Over 28 finishes including 13 PVD finishes
  • Replace .FR with desired max flow rate: HS-083.25 for 2.5 gpm
  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-1/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
9-3/4 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Air, Massage, Rain
WaterSense Labeled:
Yes
Width:
4-3/50 in