This product requires certification to purchase.

Stainless Steel Hot Water Tank for 9623 and 9625

You last purchased this on
 
California Faucets

Stainless Steel Hot Water Tank for 9623 and 9625

  • Fast #
  • Part #C9628SS
  • Item #9122016
  • Manufacturer Part #9628SS
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
California Faucets

Stainless Steel Hot Water Tank for 9623 and 9625

  • Fast #
  • Part #C9628SS
  • Item #9122016
  • Manufacturer Part #9628SS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides 190°F water instantly, heats 60 cups per hour
  • Tank capacity 5/8 gallon (2-1/2 quarts)
  • Power 1300 watts (uses less energy than a 40W light bulb)
  • All stainless steel tubes, heating coil, tank and outer case
  • Mounting bracket included
  • For use with 9623-XX and 9625-XX hot water dispensers
  • Requires Certification

Specifications

ANSI:
ANSI 372
Brand Model Compatibility:
9623, 9625
Depth:
9-1/16 in
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Height:
11-3/4 in
Material:
Stainless Steel
Maximum Temperature:
190
NSF:
NSF 372
NSF Certified:
Yes
Width:
7-3/4 in