This product requires certification to purchase.

Three Handle Thermostatic and Volume Control Valve Trim in Polished Chrome

You last purchased this on
 
California Faucets

Steampunk Bay™ Three Handle Thermostatic and Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #CTOTHQ2L85WPC
  • Item #9368343
  • Manufacturer Part #TO-THQ2L-85W-PC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
California Faucets

Steampunk Bay™ Three Handle Thermostatic and Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #CTOTHQ2L85WPC
  • Item #9368343
  • Manufacturer Part #TO-THQ2L-85W-PC
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All brass construction
  • 100° F safety stop button with manual override
  • Dual integral volume control
  • 6-5/16" by 5-1/2" rectangular faceplate; flat profile
  • Requires Certification

Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1016
Collection:
Steampunk Bay™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-5/16 in
Escutcheon Width:
5-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Knob
Number of Handles:
Three Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic