1/2 in. Brass Repair Kit in Polished Chrome
Terra Mar® 1/2 in. Brass Repair Kit in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Terra Mar®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Length:
- 68 in
- Installation Type:
- Wall Mount
- Material:
- Brass