17 in. Magnesium Anode Rod
17 in. Magnesium Anode Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 17 in
- Material:
- Magnesium
- Product Type:
- Anode Rod
- Rigid:
- No