This product requires certification to purchase.

#20 304L Stainless Steel Pipe Link

You last purchased this on
 
Calpico

#20 304L Stainless Steel Pipe Link

  • Fast #
  • Part #C20CSLSS
  • Item #1270580
  • Manufacturer Part #20CSLSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Calpico

#20 304L Stainless Steel Pipe Link

  • Fast #
  • Part #C20CSLSS
  • Item #1270580
  • Manufacturer Part #20CSLSS
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
20 in
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
250
Minimum Temperature:
-40
Thickness:
2-1/4 in