3 x 3 in. 150# Dielectric Flat Face Flange Insulation Kit
3 x 3 in. 150# Dielectric Flat Face Flange Insulation Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in x 3 in
- Fitting Type:
- Insulation Kit
- Pressure Class:
- 150#