This product requires certification to purchase.

#40 304L Stainless Steel Pipe Link

You last purchased this on
 
Calpico

#40 304L Stainless Steel Pipe Link

  • Fast #
  • Part #C40CSLSS
  • Item #1265261
  • Manufacturer Part #40CSLSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Calpico

#40 304L Stainless Steel Pipe Link

  • Fast #
  • Part #C40CSLSS
  • Item #1265261
  • Manufacturer Part #40CSLSS
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
40 in
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
250
Minimum Temperature:
-40
Thickness:
5 in