This product requires certification to purchase.

1 in. FIP Ball Valve Curb Stop

Cambridge Brass

1 in. FIP Ball Valve Curb Stop

  • Fast #
  • Part #C203NLF4F4
  • Item #1824228
  • Manufacturer Part #203NL-F4F4
3.4 out of 5 Customer Rating
Brand image
Cambridge Brass

1 in. FIP Ball Valve Curb Stop

  • Fast #
  • Part #C203NLF4F4
  • Item #1824228
  • Manufacturer Part #203NL-F4F4
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-8, ANSI 372
ASTM:
ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-8, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
Valve Size:
1 in