This product requires certification to purchase.

1 x 1 in. Compression Brass Ball Valve Curb Stop with Drain

You last purchased this on
 
Cambridge Brass

1 x 1 in. Compression Brass Ball Valve Curb Stop with Drain

  • Fast #
  • Part #C203NLH4H4
  • Item #1824230
  • Manufacturer Part #203NL-H4H4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cambridge Brass

1 x 1 in. Compression Brass Ball Valve Curb Stop with Drain

  • Fast #
  • Part #C203NLH4H4
  • Item #1824230
  • Manufacturer Part #203NL-H4H4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Valves are directional (flow direction arrows provided on body)
  • Rotation stops resists 200 ft-lb torque
  • Encapsulated lugs under cap provide 90° open to close operation
  • Hole for attaching curb box rod or handle is provided in cap
  • Blowout-proof design
  • Conductivity spring molded into compression seal
  • Lubricated compression seal prevents distortion
  • Gripper ring embedded into compression seal to provide pull-out restraint
  • The end piece joint is permanently sealed with thread locker
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-8, ANSI 372
ASTM:
ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass Alloy
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psig
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
Valve Seat Material:
PTFE
Valve Size:
1 in
Weight:
3.8 lb