1 x 1 in. CC x Compression Cast Brass Corporation Stop
1 x 1 in. CC x Compression Cast Brass Corporation Stop
Product Details
Product Details
- Body provides large, rugged flats for proper installation
- Full 360° rotation
- Solid 1-piece tee-head and plug
- Use only smooth jawed wrenches on corporation stop bodies and position the wrench only on the flats provided on the bodies
- Lubricated compression seal prevents distortion
- Conductivity spring molded into compression seal
- Gripper ring embedded into compression seal to provide pull-out restraint
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-8
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connection 2:
- Pack Joint
- End Connections:
- CC x Pack Joint
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-11/50 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 100 psig
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Valve Size:
- 1 in
- Weight:
- 2.9 lb