1-1/2 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Coupling
1-1/2 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Black
- Coupling type: Straight
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53 Type F, ASTM A-865
- Clean Bagged:
- No
- Coating:
- Black, Phosphate
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 2-3/50 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- UL Listed:
- No