1 gal. Boiler Antifreeze
1 gal. Boiler Antifreeze
Product Details
Product Details
- Used on hydronic heating and cooling system
- Safe
- Odorless
- Tasteless
- Protects -100 Deg F (-73 Deg C). A premium heat transfer fluid with special corrosion inhibitors added. For use in hot water and other closed boiler and solar systems.
- Concentrated, may be diluted to the desired burst protection level and flow temperature desired using the chart provided. Contains propylene glycol with corrosion inhibitor and inert ingredients
- Non-Flammable
Documents
Specifications
- Color:
- Pink
- Material:
- Glycol
- Product Type:
- Anti-freeze
- Size:
- 1 gal