This product requires certification to purchase.

24 in. Plastic Water Heater Pan

You last purchased this on
 
Camco Manufacturing

24 in. Plastic Water Heater Pan

Brand image
You last purchased this on
 
Camco Manufacturing

24 in. Plastic Water Heater Pan

  • Fast #
  • Part #C11360
  • Item #1842145
  • Manufacturer Part #11360
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For electric water heaters only
  • Durable plastic pan will not rust, corrode or crack
  • Pre cut side opening for drain fitting
  • Requires Certification

Documents


Specifications

Depth:
2-1/2 in
Diameter:
24 in
Drain Location:
Rear
Drain Opening:
1 in
Material:
Plastic
Material Type:
Polypropylene
Rust Resistant:
Yes
Shape:
Round


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing