This product requires certification to purchase.

32 in. Plastic Drain Pan

You last purchased this on
 
Camco Manufacturing

32 in. Plastic Drain Pan

  • Fast #
  • Part #CAM20752
  • Item #3710632
  • Manufacturer Part #20752
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Camco Manufacturing

32 in. Plastic Drain Pan

  • Fast #
  • Part #CAM20752
  • Item #3710632
  • Manufacturer Part #20752
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-1/2 in
End Connection 1:
ID Tube
End Connection 2:
OD Tube
End Connections:
ID Tube x OD Tube
Length:
32 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Drain Pan
Width:
30 in