Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Height:
- 1-16/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Drain Pan
- UL Listed:
- No
- Valve Size:
- 1 in
- Width:
- 34-57/100 in