Tankless Water Heater Drain Pan
Wall Saver™ Tankless Water Heater Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For gas or electric water heaters
- Aluminum will not rust, corrode, or crack
- Fits most tankless water heaters with a maximum depth of 13" and width of 20-1/2"
- Protect finished areas from water damage
- Measures 21.72" Width x 14.17" Height x 11.62" Depth and weighs 2.3 pounds
Documents
Specifications
- Height:
- 14-1/10 in
- Length:
- 11-3/5 in
- Material:
- Aluminum
- Shape:
- Rectangular
- Width:
- 21-3/4 in