This product requires certification to purchase.

1 in. Male Rubber Check Valve

You last purchased this on
 
Campbell Manufacturing

1 in. Male Rubber Check Valve

  • Fast #
  • Part #CBOR4
  • Item #1002443
  • Manufacturer Part #BOR4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Campbell Manufacturing

1 in. Male Rubber Check Valve

  • Fast #
  • Part #CBOR4
  • Item #1002443
  • Manufacturer Part #BOR4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male x Male
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
1 in