This product requires certification to purchase.

1 in. MIPS x Barbed Galvanized Steel Insert

You last purchased this on
 
Campbell Manufacturing

1 in. MIPS x Barbed Galvanized Steel Insert

  • Fast #
  • Part #CMAS4
  • Item #491713
  • Manufacturer Part #MAS 4
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Campbell Manufacturing

1 in. MIPS x Barbed Galvanized Steel Insert

  • Fast #
  • Part #CMAS4
  • Item #491713
  • Manufacturer Part #MAS 4
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160 Pallet: 6560
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Universal part: N436-010
  • Wrench flats on fitting body assists with installation
  • Manufactured from schedule 40 pipe
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
Barbed
End Connections:
Adapter x Barbed
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Male Adapter, Straight
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes