This product requires certification to purchase.

1 x 1 in. Brass Pitless Adapter in Red

You last purchased this on
 
Campbell Manufacturing

1 x 1 in. Brass Pitless Adapter in Red

  • Fast #
  • Part #CPA800LF
  • Item #4506035
  • Manufacturer Part #PA800LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Campbell Manufacturing

1 x 1 in. Brass Pitless Adapter in Red

  • Fast #
  • Part #CPA800LF
  • Item #4506035
  • Manufacturer Part #PA800LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded x Threaded x Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov