13 x 1 x 3/4 x 1/4 x 1/2 in. Fabricated Tank Cross
13 x 1 x 3/4 x 1/4 x 1/2 in. Fabricated Tank Cross
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connection 4:
- FNPT
- End Connections:
- MNPT x FNPT x FNPT x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Size 4:
- 1/2 in
- Fitting Sizes:
- 1 in x 3/4 in x 1/4 in x 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No