This product requires certification to purchase.

2 in. Insert x MIP Yellow Brass Adapter

You last purchased this on
 
Campbell Manufacturing

2 in. Insert x MIP Yellow Brass Adapter

  • Fast #
  • Part #CYBM8LF
  • Item #4600625
  • Manufacturer Part #YBM8LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Campbell Manufacturing

2 in. Insert x MIP Yellow Brass Adapter

  • Fast #
  • Part #CYBM8LF
  • Item #4600625
  • Manufacturer Part #YBM8LF
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Yellow Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov