2 in. Stainless Steel Well Point
2 in. Stainless Steel Well Point
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel internal screen
- No welded seams on screen
- Made in the USA
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliant:
- Yes
- Length:
- 48 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov