2 x 1 in. Split Well Seal
2 x 1 in. Split Well Seal
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Jet well seal
- Made in the USA
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- UL Listed:
- No