This product requires certification to purchase.

2 x 2 in. Pitless Adapter

You last purchased this on
 
Campbell Manufacturing

2 x 2 in. Pitless Adapter

  • Fast #
  • Part #CS70XLF
  • Item #2901098
  • Manufacturer Part #S-70XLF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Campbell Manufacturing

2 x 2 in. Pitless Adapter

  • Fast #
  • Part #CS70XLF
  • Item #2901098
  • Manufacturer Part #S-70XLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov