3-Wire Heat Shirink Splice Kit in Clear
3-Wire Heat Shirink Splice Kit in Clear
Frequently Purchased Together
Product Details
Product Details
- Fourteen - 10 wire size
- Kit contains 3 tubes, 3 butt conn and 3" Clear tube
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Clear
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov