This product requires certification to purchase.

30 psi Pressure Gauge

You last purchased this on
 
Campbell Manufacturing

30 psi Pressure Gauge

  • Fast #
  • Part #CPG3
  • Item #1004825
  • Manufacturer Part #PG3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Campbell Manufacturing

30 psi Pressure Gauge

  • Fast #
  • Part #CPG3
  • Item #1004825
  • Manufacturer Part #PG3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Steel case and brass connections
  • Stainless steel trim.
  • For corrosive services in process industries and all applications where conventional bronze trim or all-iron valves fail due to corrosion of seating surfaces.
  • Not recommended for steam lines.
  • Install horizontally, or vertically for upward flow.
  • 3% nickel iron body and cap has good corrosion resistance and tensile strength of ASTM A126, Class B iron.
  • Minimum turbulence and pressure drop with excellent flow characteristics.
  • Stainless steel body seat ring, disc, hinge and hingepin.
  • Screwed-in seat ring accessible through cap.
  • Remove hingepin through tow tapped and plugged body openings.
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Steel
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov