This product requires certification to purchase.

4-Wire Heat Shrink in Black

You last purchased this on
 
Campbell Manufacturing

4-Wire Heat Shrink in Black

  • Fast #
  • Part #CLSK4B
  • Item #1004627
  • Manufacturer Part #LSK4 B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Campbell Manufacturing

4-Wire Heat Shrink in Black

  • Fast #
  • Part #CLSK4B
  • Item #1004627
  • Manufacturer Part #LSK4 B
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fourteen - 10 wire size
  • Kit contains 4 tubes, 4 butt conn and 3" Black tube
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
Black
Lead Law Compliant:
Yes
Length:
3 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov