4 x 1 in. Brass Pitless Adapter Kit in Red
4 x 1 in. Brass Pitless Adapter Kit in Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Clear casing design
- No internal obstructions when pump is lifted
- Certified red brass castings
- Stainless steel U-bolt, washers, nuts, cable and support strap
-
Lead Law Compliant
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female x Female
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 4 in x 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Red Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov