6 in. Press Aluminum Well Cap
6 in. Press Aluminum Well Cap
Product Details
Product Details
- Nominal well size: 6"
- Brass screen in bottom casting
- Made in the USA
-
Lead Law Compliant
Specifications
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Lead Law Compliant:
- Yes
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov