This product requires certification to purchase.

6 x 1 in. ABS Plastic Well Seal

You last purchased this on
 
Campbell Manufacturing

6 x 1 in. ABS Plastic Well Seal

  • Fast #
  • Part #CPS6X1
  • Item #491726
  • Manufacturer Part #PS6X1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Campbell Manufacturing

6 x 1 in. ABS Plastic Well Seal

  • Fast #
  • Part #CPS6X1
  • Item #491726
  • Manufacturer Part #PS6X1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vent tapping: 1/2"
  • Submersible, solid well seal
  • Heavy duty zinc-plated bolts/nuts for dependable gasket sealing
  • Load tested to hold over 20,000 lbs
  • Pressure-temperature rating
  • Class 300
  • Comply with applicable requirements of standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, and ANSI-B16.34
  • API 600 compliant
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld x Solvent Weld
Fitting Size 1:
6 in
Fitting Size 2:
1 in
Fitting Sizes:
6 in x 1 in
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No