9-3/4 in. Taste & Odor Filter Cartridge
9-3/4 in. Taste & Odor Filter Cartridge
Product Details
Product Details
- Two micron
- Fits all Campbell and most competitors large capacity filter housings
- Manufactured from FDA listed materials
-
Lead Law Compliant
Specifications
- Contaminant Removal:
- Odor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene