2 ft. Frostproof Compact Bury Yard Hydrant
J2 Series 2 ft. Frostproof Compact Bury Yard Hydrant
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- J2 Series
- Depth:
- 2 ft
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 57 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No