This product requires certification to purchase.

1 x 1-1/4 in. Insert x MPT Reducing PVC Adapter

You last purchased this on
 
Campbell Manufacturing

Lasco® 1 x 1-1/4 in. Insert x MPT Reducing PVC Adapter

Brand image
You last purchased this on
 
Campbell Manufacturing

Lasco® 1 x 1-1/4 in. Insert x MPT Reducing PVC Adapter

  • Fast #
  • Part #CRMAP54B
  • Item #2901111
  • Manufacturer Part #RMAP5-4B
3.2 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Universal part: 1436-132
  • Requires Certification

Documents


Specifications

Collection:
Lasco®
Color Finish Name:
Red
End Connection 1:
Barbed
End Connection 2:
MIPT
End Connections:
Barbed x MIPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in
Fitting Type:
Reducing
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov