Tank Fitting Package
Tank Fitting Package
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes UTC5-4-3LF, FSG2-C, BN1/4X3, PG1T-NL, HBBV2T-LF, RV2NLF, CV4-TLF,BV3T-LF
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- UL Listed:
- No