1 x 1 in. 2-Piece PVC Conduit Expansion Coupling
1 x 1 in. 2-Piece PVC Conduit Expansion Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Two Piece Expansion Couplings are designed to compensate for length changes due to temperature variations in exposed conduit runs
- They have solvent weld bells in each end
- The spigot part of the joint slides through an internal O-ring to compensate for temperature related length changes
- Two-piece construction
- Internal O-ring prevents leakage
- Durable non-conductive PVC will not rust or corrode
- For use with Schedule 40 & 80 conduit
Documents
Specifications
- ASTM:
- ASTM D 2564
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 2 Piece
- UL Listed:
- Yes