3 x 3 in. PVC 90 Degree Conduit Elbow
3 x 3 in. PVC 90 Degree Conduit Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A section of DB-100 Duct which has been heated and bent to effect a change in direction of a duct installation
- Designed for superior cutting speed through rough materials
- Ideal for cutting concrete, block, brick, stone and steel reinforced concrete
- Segmented superior cutting blade for longer life
Documents
Specifications
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in x 3 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- UL Listed:
- Yes