This product requires certification to purchase.

4 in. Bell End Conduit Elbow

You last purchased this on
 
Can-Tex Industries

4 in. Bell End Conduit Elbow

  • Fast #
  • Part #C5233910
  • Item #4384193
  • Manufacturer Part #5233910
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Can-Tex Industries

4 in. Bell End Conduit Elbow

  • Fast #
  • Part #C5233910
  • Item #4384193
  • Manufacturer Part #5233910
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Schedule Class:
40